
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
5-1747254-3
Zoro #
G401069191
UPC #
-
Country of Origin
Japan
Dimensions
Contact Plating Thickness
0.05 to 0.127 µm
Details
Item
PCB Mount Header
Max. Voltage
250V AC
Max. Temp.
105°C
Application
Signal; High Temperature
Series
Fine Mate
Features
With Boss
Number of Rows
2
Connection Material
Copper Alloy
Hole Center to Center
0.5 mm
Flammability Rating
UL 94 V-0
Terminal Finish
Gold Plated
Contact Finish
Gold Plated
Current Rating
0.5 A
Contact Type
Tab
Terminal Type
Surface Mount
Number of Contacts
80
Connector Terminates To
Printed Circuit Board
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.