
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1-1721150-3
Zoro #
G401017451
UPC #
-
Country of Origin
China
Details
Item
Power Relay
Mounting Style
Printed Circuit Board
Electrical Connection
PCB-THT
Coil Voltage
12V DC
Contact Form
1 Form C (CO)
Power Consumption - Relay
360 mW
Number of Poles
1
Contact Material
AgZnO
Features
UL Coil Insulation Class F
Contact Limiting Making Current
10A
Contact Voltage Rating
28 VDC, 277 VAC
Insulation Creepage
.125 in
Dielectric Voltage
1500 Vrms Coil and Contact; 750 Vrms Open Contacts
Contact Limiting Breaking Current
10A
Insulation Clearance
.093 in
Contact Limiting Short-Time Current
10A
Contact Limiting Continuous Current
10A
Coil Resistance
400 Ω
Operating Temp. Range
70 to 85°C
Coil Type
Monostable, DC
Contact Rating
0.416666666666667A
Switching Voltage
28 VDC, 277 VAC
Protection Category
RTIII
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.