Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Te Connectivity ORWH-SH-124D1F 000 1-1721150-5

ORWH-SH-124D1F 000 (Discontinued)

  • Mfr # 1-1721150-5
  • Zoro # G701017496
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
1-1721150-5
Zoro #
G701017496
UPC #
-
Country of Origin
China

Details

Item
Power Relay
Mounting Style
Printed Circuit Board
Electrical Connection
PCB-THT
Coil Voltage
24V DC
Contact Form
1 Form C (CO)
Power Consumption - Relay
360 mW
Number of Poles
1
Contact Material
AgZnO
Features
UL Coil Insulation Class F
Protection Category
RTIII
Dielectric Voltage
1500 Vrms Coil and Contact; 750 Vrms Open Contacts
Coil Type
Monostable, DC
Operating Temp. Range
70 to 85°C
Switching Voltage
277 VAC, 28 VDC
Contact Rating
0.416666666666667A
Coil Resistance
1600 Ω
Contact Limiting Continuous Current
10A
Insulation Clearance
.093 in
Insulation Creepage
.125 in
Contact Limiting Breaking Current
10A
Contact Limiting Making Current
10A
Contact Voltage Rating
28 VDC, 277 VAC
Contact Limiting Short-Time Current
10A

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.