Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

OSP PRINTED CIRCUIT BOARD PLUG RECEPT

  • Mfr # 1059684-1

  • Zoro # G201067144


product price: $67.15
/ea
Sold in multiples of 400 for $26,860.00

Key Features

Max. Temp.
125°C
Finish
Gold Plated
Material
Stainless Steel
Terminal Type
Solder
Connector Type
Plug
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1059684-1
Zoro #
G201067144
UPC #
-
Country of Origin
Mexico

Details

Max. Temp.
125°C
Finish
Gold Plated
Material
Stainless Steel
Terminal Type
Solder
Connector Type
Plug
Number of Ports
1
Connector Terminates To
Printed Circuit Board
Contact Finish
Gold Plated
Number of Contacts
1
Connection Material
Brass

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.