Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Te Connectivity OUTPUT AC MODULE  3A 120V AC -15V DC IP 2-1393028-3

OUTPUT AC MODULE 3A 120V AC -15V DC IP (Discontinued)

  • Mfr # 2-1393028-3
  • Zoro # G100979616
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2-1393028-3
Zoro #
G100979616
UPC #
-
Country of Origin
Mexico

Dimensions

Dimensions (L x W x H) (Approximate)
1.697 x .598 x 1.248 in

Details

Input Voltage
9 to 18 VDC
Case Color
Black
Operating Temperature Range
-30 to 80°C
Output Voltage Rating (AC Relays)
12 to 140 Vrms
Relay Termination Type
Printed Circuit Terminals
Relay Mounting Type
Printed Circuit Board
Output Type
AC
Output Voltage (Max)
140 V
Output Switching
Zero
Housing Style
Industry Standard
Contact Arrangement
1 Form A (SPST-NO)
Output Current Rating
.05 to 3 Arms
Output Current (Min)
.05 A
Input Voltage Typical
15 VDC
Insulation Initial Dielectric Between Contacts & Coil
4000 Vrms
R-Switch & slimSSR Relays
No
Coupling
Optical
Switch Arrangement
1 Form A (SPST-NO)
Power Relay Type
Solid State

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.