OUTPUT AC MODULE 3A 240V AC -5V DC IP

  • Mfr # 2-1393028-8

  • Zoro # G500979674


product price:  $27.89
/ea
Sold in multiples of 4 for $111.56

Key Features

Electrical Connection
PCB
Case Color
Black
Input Voltage
3 to 8V DC
Operating Temperature Range
-30 to 80°C
Output Current (Min)
.05 A
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2-1393028-8
Zoro #
G500979674
UPC #
-
Country of Origin
Mexico

Dimensions

Dimensions (L x W x H) (Approximate)
1.697 x .598 x 1.248 in

Details

Item
Solid State Relay
Electrical Connection
PCB
Case Color
Black
Input Voltage
3 to 8V DC
Operating Temperature Range
-30 to 80°C
Output Current (Min)
.05 A
R-Switch & slimSSR Relays
No
Relay Termination Type
Printed Circuit Terminals
Housing Style
Industry Standard
Insulation Initial Dielectric Between Contacts & Coil
4000 Vrms
Switch Arrangement
1 Form A (SPST-NO)
Coupling
Optical
Output Current Rating
.05 to 3 Arms
Relay Mounting Type
Printed Circuit Board
Output Switching
Zero
Contact Arrangement
1 Form A (SPST-NO)
Output Voltage Range
24 to 280V AC

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.