Zoro Homepage
This item is Discontinued.
Te Connectivity OUTPUT DC MODULE 1A  250V DC-15V DC IP 4-1393028-2

OUTPUT DC MODULE 1A 250V DC-15V DC IP (Discontinued)

  • Mfr # 4-1393028-2
  • Zoro # G600979888
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4-1393028-2
Zoro #
G600979888
UPC #
-
Country of Origin
Mexico

Dimensions

Dimensions (L x W x H) (Approximate)
1.697 x .598 x 1.248 in

Details

Case Color
Red
Input Voltage
9 to 18 VDC
Operating Temperature Range
-30 to 80°C
Output Current Rating
.01 to 1 A
Power Relay Type
Solid State
Output Voltage Rating (DC Relays)
3 to 250 VDC
Output Switching
Zero
Output Current (Min)
.01 A
Switch Arrangement
1 Form A (SPST-NO)
Input Voltage Typical
15 VDC
Output Type
DC
Output Voltage (Max)
250 V
Relay Mounting Type
Printed Circuit Board
Insulation Initial Dielectric Between Contacts & Coil
4000 Vrms
Housing Style
Industry Standard
Contact Arrangement
1 Form A (SPST-NO)
Relay Termination Type
Printed Circuit Terminals
R-Switch & slimSSR Relays
No
Coupling
Optical

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.