Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

OUTPUT DC MODULE 1A 250V DC-24V DC IP

  • Mfr # 7-1393028-6

  • Zoro # G500980274


product price: $27.79
/ea
Sold in multiples of 3 for $83.37

Key Features

Electrical Connection
PCB
Case Color
Red
Input Voltage
18 to 32V DC
Output Current Rating
.01 to 1 A
Output Switching
Zero
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7-1393028-6
Zoro #
G500980274
UPC #
-
Country of Origin
Mexico

Dimensions

Dimensions (L x W x H) (Approximate)
1.697 x .598 x 1.248 in

Details

Item
Solid State Relay
Electrical Connection
PCB
Case Color
Red
Input Voltage
18 to 32V DC
Output Current Rating
.01 to 1 A
Output Switching
Zero
Coupling
Optical
Relay Termination Type
Printed Circuit Terminals
Relay Mounting Type
Printed Circuit Board
R-Switch & slimSSR Relays
No
Contact Arrangement
1 Form A (SPST-NO)
Housing Style
Industry Standard
Switch Arrangement
1 Form A (SPST-NO)
Output Current (Min)
.01 A
Operating Temperature Range
-30 to 80°C
Insulation Initial Dielectric Between Contacts & Coil
4000 Vrms
Output Voltage Range
3 to 250VDC

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.