
OUTPUT DC MODULE 3A 60V DC -15V DC IP (Discontinued)
- Mfr # 4-1393028-1
- Zoro # G900979885
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
4-1393028-1
Zoro #
G900979885
UPC #
-
Country of Origin
Mexico
Dimensions
Dimensions (L x W x H) (Approximate)
1.697 x .598 x 1.248 in
Details
Input Voltage
9 to 18 VDC
Case Color
Red
Output Current Rating
.01 to 3 A
R-Switch & slimSSR Relays
No
Output Type
DC
Output Voltage Rating (DC Relays)
3 to 60 VDC
Switch Arrangement
1 Form A (SPST-NO)
Insulation Initial Dielectric Between Contacts & Coil
4000 Vrms
Housing Style
Industry Standard
Output Switching
Zero
Operating Temperature Range
-30 to 80°C
Contact Arrangement
1 Form A (SPST-NO)
Input Voltage Typical
15 VDC
Coupling
Optical
Output Current (Min)
.01 A
Output Voltage (Max)
60 V
Relay Mounting Type
Printed Circuit Board
Power Relay Type
Solid State
Relay Termination Type
Printed Circuit Terminals
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.