Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
1461250-1
Zoro #
G401017239
UPC #
-
Country of Origin
China
Details
Item
Power Relay
Mounting Style
Printed Circuit Board
Electrical Connection
PCB-THT
Coil Voltage
12V DC
Contact Form
1 Form C (CO)
Power Consumption - Relay
720 mW
Features
UL Coil Insulation Class A
Number of Poles
1
Contact Material
AgSnO
Coil Type
Monostable, DC
Operating Temp. Range
50 to 70°C
Contact Rating
16 A
Switching Current
100mA @ 5V
Contact Limiting Breaking Current
16 A
Insulation Creepage
.315 in
Contact Limiting Making Current
16 A
Protection Category
RTII
Contact Voltage Rating
240 VAC
Contact Limiting Continuous Current
16 A
Dielectric Voltage
5000 Vrms Coil and Contact; 1000 Vrms Open Contacts
Coil Resistance
200 Ω
Switching Voltage
240 VAC, 24 VDC
Insulation Clearance
.217 in
Contact Limiting Short-Time Current
16 A
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
