Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Te Connectivity OZ-SH-112LM1 294 1440002-8

OZ-SH-112LM1 294 (Discontinued)

  • Mfr # 1440002-8
  • Zoro # G601017350
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1440002-8
Zoro #
G601017350
UPC #
-
Country of Origin
China

Details

Item
Power Relay
Mounting Style
Printed Circuit Board
Electrical Connection
PCB-THT
Coil Voltage
12V DC
Contact Form
1 Form A (NO)
Number of Poles
1
Features
Sensitive Version, UL Coil Insulation Class A
Contact Material
AgNi90/10
Power Consumption - Relay
540 mW
Coil Resistance
270 Ω
Dielectric Voltage
5000 Vrms Coil and Contact; 1000 Vrms Open Contacts
Operating Temp. Range
50 to 70°C
Switching Voltage
240 VAC, 24 VDC
Contact Limiting Making Current
16 A
Contact Limiting Continuous Current
16 A
Contact Limiting Breaking Current
16 A
Contact Limiting Short-Time Current
16 A
Insulation Clearance
.217 in
Contact Voltage Rating
240 VAC
Insulation Creepage
.315 in
Switching Current
100mA @ 5V
Contact Rating
16 A
Protection Category
RTIII
Coil Type
Monostable, DC

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.