Zoro Homepage
This item is Discontinued.
Te Connectivity OZ-SS-105LM1 200 1461251-3

OZ-SS-105LM1 200 (Discontinued)

  • Mfr # 1461251-3
  • Zoro # G401017475
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1461251-3
Zoro #
G401017475
UPC #
-
Country of Origin
China

Details

Item
Power Relay
Mounting Style
Printed Circuit Board
Electrical Connection
PCB-THT
Coil Voltage
5V DC
Contact Form
1 Form A (NO)
Number of Poles
1
Contact Material
AgSnO
Power Consumption - Relay
540 mW
Features
UL Coil Insulation Class A, Sensitive Version
Contact Limiting Making Current
16 A
Operating Temp. Range
50 to 70°C
Coil Resistance
48.5 Ω
Insulation Creepage
.315 in
Contact Limiting Continuous Current
16 A
Dielectric Voltage
5000 Vrms Coil and Contact; 1000 Vrms Open Contacts
Contact Limiting Breaking Current
16 A
Contact Rating
16 A
Protection Category
RTII
Insulation Clearance
.217 in
Contact Limiting Short-Time Current
16 A
Coil Type
Monostable, DC
Switching Current
100mA @ 5V
Switching Voltage
24 VDC, 240 VAC
Contact Voltage Rating
240 VAC

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.