Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Te Connectivity OZ-SS-112LF 000 1461869-3

OZ-SS-112LF 000 (Discontinued)

  • Mfr # 1461869-3
  • Zoro # G901017005
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1461869-3
Zoro #
G901017005
UPC #
-
Country of Origin
China

Details

Item
Power Relay
Mounting Style
Printed Circuit Board
Electrical Connection
PCB-THT
Coil Voltage
12V DC
Contact Form
1 Form C (CO)
Features
Sensitive Version, UL Coil Insulation Class A
Number of Poles
1
Power Consumption - Relay
540 mW
Contact Material
AgCdO
Switching Current
100mA @ 5V
Contact Voltage Rating
240 VAC
Coil Resistance
267 Ω
Coil Type
Monostable, DC
Operating Temp. Range
50 to 70°C
Contact Limiting Short-Time Current
16 A
Dielectric Voltage
5000 Vrms Coil and Contact; 1000 Vrms Open Contacts
Switching Voltage
24 VDC, 240 VAC
Contact Limiting Breaking Current
16 A
Insulation Clearance
.217 in
Contact Limiting Continuous Current
16 A
Protection Category
RTII
Insulation Creepage
.315 in
Contact Limiting Making Current
16 A
Contact Rating
16 A

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.