
P30P49A13P1-240 - CONTACTORS
Mfr # 4-1393132-0
Zoro # G900973715
product price: $309.99
/ea
Free Shipping & Returns
Key Features
Maximum Wire Size
8 AWG
Contact Material
Silver Cadmium Oxide
Maximum Voltage
240 V AC
Standards
UL Recognized, CSA Certified
Features
Arc Cover
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
4-1393132-0
Zoro #
G900973715
UPC #
-
Country of Origin
Mexico
Dimensions
Maximum Wire Size
8 AWG
Details
Item
Connector Contact
Contact Material
Silver Cadmium Oxide
Maximum Voltage
240 V AC
Standards
UL Recognized, CSA Certified
Features
Arc Cover
Mounting Type
Panel
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.