Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Te Connectivity PACK/A MALE HDR 110P  2MM HM 100143-1

PACK/A MALE HDR 110P 2MM HM (Discontinued)

  • Mfr # 100143-1
  • Zoro # G800937664
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
100143-1
Zoro #
G800937664
UPC #
-
Country of Origin
China

Dimensions

Length
50 mm
Contact Plating Thickness
0.8 µm

Details

Item
Wire Connector
Color
Gray
Application
Signal
Current
1.5 A
Maximum Operating Temperature
125 Degrees C
UL 94 Flammability Rating
V-0
Material
Glass-Filled PBT
Hole Center to Center
2 mm
Connector Type
Plug
Connection Material
Phosphor Bronze
Max. Temp.
125°C
Current Rating
1.5 A
Contact Type
Pin
Contact Finish
Gold Plated
Number of Contacts
125
Number of Rows
5
Connector Terminates To
Printed Circuit Board
Flammability Rating
UL 94 V-0
Terminal Finish
Tin-Lead over Nickel

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.