
PACKING PLUG ASSY. 8POS. 2MM PITCH BATTE
Mfr # 1747785-1
Zoro # G100946403
product price: $2.49
/eaSold in multiples of 33 for $82.17
Key Features
Maximum Voltage
30 V
Current
8 A
Maximum Operating Temperature
80 Degrees C
UL 94 Flammability Rating
V-0
Features
Reverse Housing
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1747785-1
Zoro #
G100946403
UPC #
-
Country of Origin
China
Details
Item
Wire Connector
Maximum Voltage
30 V
Current
8 A
Maximum Operating Temperature
80 Degrees C
UL 94 Flammability Rating
V-0
Features
Reverse Housing
Hole Center to Center
2 mm
Application
Power, Signal
Number of Contacts
8
Connector Terminates To
Printed Circuit Board
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.