
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1-794615-0
Zoro #
G300955236
UPC #
-
Country of Origin
China
Dimensions
Width
16.89 mm
Length
24.85 mm
Height
8.71 mm
Max. Insulation Dia.
0.06 in
Details
Item
Housing
Number of Rows
2
Standards
CSA Certified; UL E28476; UL Recognized
Color
Black
Features
Panel Mount Feature
Application
Power, Signal
Material
Nylon
Hole Center to Center
3 mm
Terminal Type
Crimp
Flammability Rating
UL 94 V-0
Contact Type
Tab
Connector Terminates To
Wire & Cable
Max. Temp.
105°C
Max. Voltage
250V AC/DC
Number of Contacts
10
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.