
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1-1445048-0
Zoro #
G600955875
UPC #
-
Country of Origin
China
Dimensions
Min. Single Wire Size
30 AWG
Max. Single Wire Size
20 AWG
Height
16.89 mm
Width
3.86 mm
Length
30.85 mm
Max. Insulation Dia.
1.52 mm
Details
Color
Black
Item
Housing
Number of Rows
1
Max. Voltage
250V AC/DC
Application
Power, Signal
Standards
CSA Certified; UL E28476; UL Recognized
Material
Nylon
Terminal Type
Crimp
Max. Temp.
105°C
Features
Panel Mount Feature
Hole Center to Center
3 mm
Flammability Rating
UL 94 V-0
Contact Type
Pin
Number of Contacts
10
Connector Terminates To
Wire & Cable
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.