Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

PANEL MT SNGL ROW HSG 11 POS

  • Mfr # 1-1445048-1

  • Zoro # G600955868


product price: $0.64
/ea
Sold in multiples of 128 for $81.92

Key Features

Color
Black
Min. Single Wire Size
30 AWG
Max. Single Wire Size
20 AWG
Number of Rows
1
Max. Voltage
250V AC/DC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1-1445048-1
Zoro #
G600955868
UPC #
-
Country of Origin
China

Dimensions

Min. Single Wire Size
30 AWG
Max. Single Wire Size
20 AWG
Height
16.89 mm
Width
3.86 mm
Length
33.85 mm
Max. Insulation Dia.
1.52 mm

Details

Item
Housing
Color
Black
Number of Rows
1
Max. Voltage
250V AC/DC
Application
Power, Signal
Standards
CSA Certified; UL E28476; UL Recognized
Material
Nylon
Terminal Type
Crimp
Features
Panel Mount Feature
Hole Center to Center
3 mm
Max. Temp.
105°C
Connector Terminates To
Wire & Cable
Number of Contacts
11
Flammability Rating
UL 94 V-0
Contact Type
Pin

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.