
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1445048-2
Zoro #
G400955761
UPC #
-
Country of Origin
China
Dimensions
Height
16.89 mm
Length
6.85 mm
Width
3.86 mm
Max. Single Wire Size
20 AWG
Min. Single Wire Size
30 AWG
Max. Insulation Dia.
1.52 mm
Details
Item
Housing
Number of Rows
1
Features
Panel Mount Feature
Terminal Type
Crimp
Standards
CSA Certified; UL E28476; UL Recognized
Max. Voltage
250V AC/DC
Max. Temp.
105°C
Color
Black
Application
Power, Signal
Material
Nylon
Hole Center to Center
3 mm
Flammability Rating
UL 94 V-0
Connector Terminates To
Wire & Cable
Number of Contacts
2
Contact Type
Pin
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.