
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
9-1415029-1
Zoro #
G701018042
UPC #
-
Country of Origin
Austria
Details
Item
Power Relay
Mounting Style
Printed Circuit Board
Electrical Connection
PCB-THT
Coil Voltage
24V DC
Contact Form
1 Form C (CO)
Contact Material
AgNi90/10
Power Consumption - Relay
360 mW
Number of Poles
1
Dielectric Voltage
2500 Vrms Coil and Contact; 1000 Vrms Open Contacts
Contact Voltage Rating
250 VAC
Insulation Clearance
.118 in
Contact Limiting Making Current
15 A
Insulation Creepage
.157 in
Switching Voltage
400 VAC
Contact Limiting Short-Time Current
10A
Operating Temp. Range
70 to 85°C
Contact Rating
0.416666666666667A
Contact Limiting Continuous Current
10A
Coil Type
Monostable, DC
Coil Resistance
1600 Ω
Contact Limiting Breaking Current
10A
Protection Category
RTII
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.