
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
6-1415356-1
Zoro #
G901017791
UPC #
-
Country of Origin
Mexico
Details
Item
PCB Relay
Mounting Style
PCB
Electrical Connection
PCB-THT
Coil Voltage
12V DC
Contact Form
1 Form C (CO)
Number of Poles
1
Power Consumption - Relay
360 mW
Features
WG Product in Accordance with IEC 60335-1
Contact Material
AgNi90/10
Contact Limiting Continuous Current
6.5A
Contact Limiting Breaking Current
6A
Protection Category
RTII
Coil Type
Monostable, DC
Contact Rating
6A
Operating Temp. Range
85 to 105°C
Dielectric Voltage
2500 Vrms Coil and Contact; 1000 Vrms Open Contacts
Switching Voltage
400V AC
Insulation Clearance
3 mm [ .118 in ]
Coil Resistance
400 Ω
Contact Voltage Rating
250V AC
Contact Limiting Short-Time Current
6A
Insulation Creepage
4 mm [ .157 in ]
Contact Limiting Making Current
10A
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.