Zoro Homepage

PC104 ASY 2S/0 STKTHRU UNKEYED

  • Mfr # 1375793-2

  • Zoro # G501067158


product price: $35.99
/ea
Sold in multiples of 2 for $71.98

Key Features

Max. Temp.
105°C
Material
Nylon
Color
Black
Features
With Board Standoff
Flammability Rating
UL 94 V-0
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1375793-2
Zoro #
G501067158
UPC #
-
Country of Origin
United States

Details

Item
Connector
Max. Temp.
105°C
Material
Nylon
Color
Black
Features
With Board Standoff
Flammability Rating
UL 94 V-0
Connector Type
Receptacle
Number of Contacts
104
Contact Finish
Gold Plated
Connection Material
Phosphor Bronze
Current Rating
3 A
Hole Center to Center
2.54 mm

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.