
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1445441-1
Zoro #
G801066790
UPC #
-
Country of Origin
Mexico
Details
Item
Connector
Includes
Organizer
Max. Temp.
105°C
Color
Black
Material
Nylon
Flammability Rating
UL 94 V-0
Number of Contacts
104
Hole Center to Center
2.54 mm
Contact Finish
Gold Plated
Connection Material
Phosphor Bronze
Connector Type
Receptacle
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.