PC104 ASY UNKEYED LF

  • Mfr # 1375796-4

  • Zoro # G801067025


product price:  $21.89
/ea
Sold in multiples of 21 for $459.69

Key Features

Max. Temp.
105°C
Color
Black
Material
Nylon
Connector Type
Receptacle
Number of Contacts
104
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
1375796-4
Zoro #
G801067025
UPC #
-
Country of Origin
Mexico

Details

Item
Connector
Max. Temp.
105°C
Color
Black
Material
Nylon
Connector Type
Receptacle
Number of Contacts
104
Current Rating
3 A
Contact Finish
Gold Plated
Connection Material
Phosphor Bronze
Flammability Rating
UL 94 V-0
Hole Center to Center
2.54 mm

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.