PCB-BNC RT ANGLE JACK W/O POST

  • Mfr # 5226990-6

  • Zoro # G200984077


product price:  $3.99
/ea
Sold in multiples of 35 for $139.65

Key Features

Cable Clamping Method
Through Hole
Insulated
No
Color
Black
Material
Polyester, PBT
Type
Jack
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
5226990-6
Zoro #
G200984077
UPC #
-
Country of Origin
Mexico

Details

Cable Clamping Method
Through Hole
Insulated
No
Color
Black
Material
Polyester, PBT
Type
Jack

Description

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.