Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Te Connectivity PCB CONTACT CU/AG R/A 45A LONG 1744340-3

PCB CONTACT CU/AG R/A 45A LONG (Discontinued)

  • Mfr # 1744340-3
  • Zoro # G601068079
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1744340-3
Zoro #
G601068079
UPC #
-
Country of Origin
United States

Details

Max. Temp.
125°C
Application
Power
Current Rating
45 A
Contact Type
Pin
Connector Terminates To
Printed Circuit Board
Contact Finish
Tin Plated

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.