Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Te Connectivity PCH-106D2 000 9-1440003-8

PCH-106D2 000 (Discontinued)

  • Mfr # 9-1440003-8
  • Zoro # G801018362
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
9-1440003-8
Zoro #
G801018362
UPC #
-
Country of Origin
China

Details

Item
Power Relay
Mounting Style
Printed Circuit Board
Electrical Connection
PCB-THT
Coil Voltage
6V DC
Contact Form
1 Form C (CO)
Contact Material
AgSnO
Features
UL Coil Insulation Class F
Power Consumption - Relay
400 mW
Number of Poles
1
Contact Limiting Breaking Current
5A
Insulation Creepage
3 to 5.5 mm
Coil Resistance
90 Ω
Switching Current
100mA @ 5V
Contact Limiting Making Current
5A
Coil Type
Monostable, DC
Operating Temp. Range
50 to 70°C
Contact Rating
0.208333333333333A
Dielectric Voltage
4000 Vrms Coil and Contact; 750 Vrms Open Contacts
Switching Voltage
277 VAC, 30 VDC
Insulation Clearance
0 to 2.5 mm
Contact Limiting Short-Time Current
5A
Contact Voltage Rating
277 VAC, 30 VDC
Protection Category
RTII
Contact Limiting Continuous Current
5A

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.