
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1440004
Zoro #
G501017085
UPC #
-
Country of Origin
China
Details
Item
Power Relay
Mounting Style
Printed Circuit Board
Electrical Connection
PCB-THT
Coil Voltage
12V DC
Contact Form
1 Form C (CO)
Power Consumption - Relay
400 mW
Contact Material
AgSnO
Number of Poles
1
Features
UL Coil Insulation Class F
Switching Voltage
30 VDC, 277 VAC
Contact Limiting Short-Time Current
5A
Contact Limiting Breaking Current
5A
Contact Voltage Rating
30 VDC, 277 VAC
Insulation Creepage
3 to 5.5 mm
Operating Temp. Range
50 to 70°C
Contact Limiting Continuous Current
5A
Coil Type
Monostable, DC
Dielectric Voltage
4000 Vrms Coil and Contact; 750 Vrms Open Contacts
Protection Category
RTII
Coil Resistance
360 Ω
Switching Current
100mA @ 5V
Contact Rating
0.208333333333333A
Insulation Clearance
0 to 2.5 mm
Contact Limiting Making Current
5A
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.