Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Te Connectivity PCH-112L2MH 000 1461353-5

PCH-112L2MH 000 (Discontinued)

  • Mfr # 1461353-5
  • Zoro # G701016918
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
1461353-5
Zoro #
G701016918
UPC #
-
Country of Origin
China

Details

Item
Power Relay
Mounting Style
Printed Circuit Board
Electrical Connection
PCB-THT
Coil Voltage
12V DC
Contact Form
1 Form A (NO)
Features
Sensitive Version, UL Coil Insulation Class F
Contact Material
AgSnO
Power Consumption - Relay
200 mW
Number of Poles
1
Insulation Clearance
0 to 2.5 mm
Switching Current
100mA @ 5V
Insulation Creepage
3 to 5.5 mm
Contact Rating
0.208333333333333A
Contact Limiting Breaking Current
5A
Operating Temp. Range
50 to 70°C
Contact Limiting Short-Time Current
5A
Switching Voltage
277 VAC, 30 VDC
Protection Category
RTIII
Contact Voltage Rating
277 VAC, 30 VDC
Coil Type
Monostable, DC
Contact Limiting Making Current
5A
Coil Resistance
720 Ω
Contact Limiting Continuous Current
5A
Dielectric Voltage
4000 Vrms Coil and Contact; 750 Vrms Open Contacts

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.