Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

PCB, Power Relay, 5 A, 1, PCB

  • Mfr # 1721766-6

  • Zoro # G701017458


product price: $2.95
/ea
Sold in multiples of 500 for $1,475.00

Key Features

Mounting Style
PCB
Electrical Connection
PCB
Number of Pins
1
Coil Voltage
24V DC
Current Rating
5 A
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1721766-6
Zoro #
G701017458
UPC #
-
Country of Origin
China

Details

Item
Power Relay
Mounting Style
PCB
Electrical Connection
PCB
Number of Pins
1
Coil Voltage
24V DC
Current Rating
5 A
Contact Rating (DC)
5 A @ 30V DC
Features
UL Coil Insulation Class F
Number of Poles
1
Power Consumption - Relay
400 mW
Contact Material
AgSnO
Contact Limiting Continuous Current
5A
Switching Current
100mA @ 5V
Contact Voltage Rating
277 VAC, 30 VDC
Contact Limiting Breaking Current
5A
Dielectric Voltage
4000 Vrms Coil and Contact; 750 Vrms Open Contacts
Contact Limiting Making Current
5A
Insulation Clearance
0 to 2.5 mm
Coil Type
Monostable, DC
Operating Temp. Range
70 to 85°C
Switching Voltage
30 VDC, 277 VAC
Insulation Creepage
3 to 5.5 mm
Contact Rating
0.208333333333333A
Protection Category
RTII
Contact Limiting Short-Time Current
5A
Coil Resistance
1440 Ω

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.