PCB, Power Relay, 5 A, 1 Pins, PCB

  • Mfr # 1461350-6

  • Zoro # G201017392


product price:  $1.95
/ea
Sold in multiples of 45 for $87.75

Key Features

Mounting Style
PCB
Electrical Connection
PCB
Number of Pins
1
Coil Voltage
24V DC
Current Rating
5 A
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1461350-6
Zoro #
G201017392
UPC #
-
Country of Origin
China

Details

Item
Power Relay
Mounting Style
PCB
Electrical Connection
PCB
Number of Pins
1
Coil Voltage
24V DC
Current Rating
5 A
Contact Rating (DC)
5 A @ 30V DC
Number of Poles
1
Power Consumption - Relay
400 mW
Features
UL Coil Insulation Class F
Contact Material
AgSnO
Contact Limiting Breaking Current
5A
Contact Voltage Rating
30 VDC, 277 VAC
Coil Type
Monostable, DC
Dielectric Voltage
4000 Vrms Coil and Contact; 750 Vrms Open Contacts
Operating Temp. Range
50 to 70°C
Coil Resistance
1440 Ω
Switching Voltage
277 VAC, 30 VDC
Switching Current
100mA @ 5V
Protection Category
RTII
Contact Limiting Continuous Current
5A
Contact Limiting Short-Time Current
5A
Contact Limiting Making Current
5A
Insulation Creepage
3 to 5.5 mm
Insulation Clearance
0 to 2.5 mm
Contact Rating
0.208333333333333A

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.