PCB, Power Relay, 5 A, 1, PCB

  • Mfr # 1461351-6

  • Zoro # G301017360


product price:  $2.45
/ea
Sold in multiples of 1000 for $2,450.00

Key Features

Mounting Style
PCB
Electrical Connection
PCB
Number of Pins
1
Coil Voltage
24V DC
Current Rating
5 A
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
1461351-6
Zoro #
G301017360
UPC #
-
Country of Origin
China

Details

Item
Power Relay
Mounting Style
PCB
Electrical Connection
PCB
Number of Pins
1
Coil Voltage
24V DC
Current Rating
5 A
Contact Rating (DC)
5 A @ 30V DC
Contact Material
AgSnO
Power Consumption - Relay
400 mW
Number of Poles
1
Features
UL Coil Insulation Class F
Coil Resistance
1440 Ω
Insulation Clearance
0 to 2.5 mm
Operating Temp. Range
50 to 70°C
Coil Type
Monostable, DC
Contact Voltage Rating
277 VAC, 30 VDC
Dielectric Voltage
4000 Vrms Coil and Contact; 750 Vrms Open Contacts
Protection Category
RTIII
Contact Rating
0.208333333333333A
Contact Limiting Breaking Current
5A
Contact Limiting Continuous Current
5A
Switching Current
100mA @ 5V
Contact Limiting Short-Time Current
5A
Switching Voltage
30 VDC, 277 VAC
Contact Limiting Making Current
5A
Insulation Creepage
3 to 5.5 mm

Description

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.