Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Te Connectivity PCI EXP 2.3L 164 POS BLK 30u 9-1734774-7

PCI EXP 2.3L 164 POS BLK 30u (Discontinued)

  • Mfr # 9-1734774-7
  • Zoro # G001069454
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
9-1734774-7
Zoro #
G001069454
UPC #
-
Country of Origin
China

Dimensions

Width
0.346 in
Height
10 mm
Length
3.504 in
Contact Plating Thickness
2.54 µm

Details

Item
Connector
Max. Voltage
50V AC
Max. Temp.
85°C
Material
Polyamide
Color
Black
Contact Finish
Matte Gold Plated
Number of Contacts
164
Connector Terminates To
Printed Circuit Board
Connection Material
Phosphor Bronze
Current Rating
1.1 A
Terminal Finish
Tin Plated
Connector Type
Card Edge
Hole Center to Center
1 mm

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.