Zoro Homepage

PCI EXP 2.3L 36 POS BLK 15u

  • Mfr # 7-1734774-7

  • Zoro # G601064934


product price: $1.19
/ea
Sold in multiples of 280 for $333.20

Key Features

Max. Voltage
50V AC
Max. Temp.
85°C
Width
0.346 in
Height
10 mm
Length
0.984 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7-1734774-7
Zoro #
G601064934
UPC #
-
Country of Origin
China

Dimensions

Width
0.346 in
Height
10 mm
Length
0.984 in
Contact Plating Thickness
2.54 µm

Details

Item
Connector
Max. Voltage
50V AC
Max. Temp.
85°C
Material
Polyamide
Color
Black
Connector Type
Card Edge
Current Rating
1.1 A
Contact Finish
Matte Gold Plated
Hole Center to Center
1 mm
Terminal Finish
Tin Plated
Number of Contacts
36
Connection Material
Phosphor Bronze
Connector Terminates To
Printed Circuit Board

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.