Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

PCI EXP 3.1L 36 POS WHT 15u

  • Mfr # 5-1734774-1

  • Zoro # G901068793


product price: $0.78
/ea
Sold in multiples of 350 for $273.00

Key Features

Max. Voltage
50V AC
Max. Temp.
85°C
Width
0.346 in
Height
10 mm
Color
White
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5-1734774-1
Zoro #
G901068793
UPC #
-
Country of Origin
China

Dimensions

Width
0.346 in
Height
10 mm
Length
25 mm
Contact Plating Thickness
2.54 µm

Details

Item
Connector
Max. Voltage
50V AC
Max. Temp.
85°C
Color
White
Material
Polyamide
Connector Terminates To
Printed Circuit Board
Connector Type
Card Edge
Connection Material
Phosphor Bronze
Number of Contacts
36
Terminal Finish
Tin Plated
Contact Finish
Matte Gold Plated
Hole Center to Center
1 mm
Current Rating
1.1 A

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.