Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Te Connectivity PCI EXPRESS 98P(3.1)(30 )BLACK 3-1775801-6

PCI EXPRESS 98P(3.1)(30 )BLACK (Discontinued)

  • Mfr # 3-1775801-6
  • Zoro # G301067839
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3-1775801-6
Zoro #
G301067839
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Width
0.346 in
Height
11 mm
Length
56 mm
Contact Plating Thickness
2.54 µm

Details

Item
Connector
Max. Voltage
50V AC
Max. Temp.
85°C
Application
Signal
Material
Polyamide
Color
Black
Terminal Finish
Tin Plated
Connection Material
Phosphor Bronze
Contact Finish
Matte Gold Plated
Current Rating
1.1 A
Connector Type
Card Edge
Hole Center to Center
1 mm
Number of Contacts
98
Connector Terminates To
Printed Circuit Board

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.