Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

PCI EXPRESS CONN. EON TYPE 36P L=2.0

  • Mfr # 1871058-1

  • Zoro # G701064377


product price: $6.29
/ea
Sold in multiples of 12 for $75.48

Key Features

Max. Voltage
50V AC
Max. Temp.
85°C
Application
Signal
Length
0.984 in
Width
0.35 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1871058-1
Zoro #
G701064377
UPC #
-
Country of Origin
China

Dimensions

Length
0.984 in
Width
0.35 in
Height
11 mm
Contact Plating Thickness
0.5 µm

Details

Item
Connector
Max. Voltage
50V AC
Max. Temp.
85°C
Application
Signal
Material
High Temperature Thermoplastic
Color
Black
Number of Contacts
36
Connector Type
Card Edge
Contact Finish
Matte Gold Plated
Current Rating
1.1 A
Connector Terminates To
Printed Circuit Board
Terminal Finish
Tin Plated
Connection Material
Copper Alloy
Hole Center to Center
1 mm

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.