
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
1-1871058-3
Zoro #
G601067119
UPC #
-
Country of Origin
China
Dimensions
Length
56 mm
Width
0.35 in
Height
11 mm
Contact Plating Thickness
0.5 µm
Details
Item
Connector
Max. Voltage
50V AC
Max. Temp.
85°C
Application
Signal
Material
High Temperature Thermoplastic
Color
Black
Hole Center to Center
1 mm
Terminal Finish
Tin Plated
Number of Contacts
98
Connector Terminates To
Printed Circuit Board
Connector Type
Card Edge
Current Rating
1.1 A
Contact Finish
Matte Gold Plated
Connection Material
Copper Alloy
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.