
PCI Express RA assy 5.8mm slot 2.3mm pc (Discontinued)
- Mfr # 1761465-3
- Zoro # G601067973
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1761465-3
Zoro #
G601067973
UPC #
-
Country of Origin
China
Dimensions
Width
0.772 in
Height
9.4 mm
Length
56 mm
Contact Plating Thickness
30 µin
Details
Item
Connector
Max. Voltage
50V AC
Max. Temp.
85°C
Color
Black
Material
High Temperature Thermoplastic
Hole Center to Center
1 mm
Connector Type
Card Edge
Connector Terminates To
Printed Circuit Board
Number of Contacts
98
Connection Material
Phosphor Bronze
Contact Finish
Gold Plated
Terminal Finish
Tin Plated
Current Rating
1.1 A
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.