Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Te Connectivity PCI Express RA assy 5.8mm slot 2.3mm pc 3-1761465-1

PCI Express RA assy 5.8mm slot 2.3mm pc (Discontinued)

  • Mfr # 3-1761465-1
  • Zoro # G801064260
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3-1761465-1
Zoro #
G801064260
UPC #
-
Country of Origin
China

Dimensions

Width
0.772 in
Height
9.4 mm
Length
25 mm
Contact Plating Thickness
15 µin

Details

Item
Connector
Max. Voltage
50V AC
Max. Temp.
85°C
Material
High Temperature Thermoplastic
Color
Black
Contact Finish
Gold Plated
Connector Type
Card Edge
Connection Material
Phosphor Bronze
Terminal Finish
Tin Plated
Current Rating
1.1 A
Connector Terminates To
Printed Circuit Board
Hole Center to Center
1 mm
Number of Contacts
36

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.