Zoro Homepage
This item is Discontinued.
Te Connectivity PCJ-112D3MH 301 1-1721081-2

PCJ-112D3MH 301 (Discontinued)

  • Mfr # 1-1721081-2
  • Zoro # G501017450
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1-1721081-2
Zoro #
G501017450
UPC #
-
Country of Origin
China

Details

Item
Power Relay
Mounting Style
Printed Circuit Board
Electrical Connection
PCB-THT
Coil Voltage
12V DC
Contact Form
1 Form A (NO)
Contact Material
AgNi
Features
UL Coil Insulation Class A
Power Consumption - Relay
200 mW
Number of Poles
1
Switching Voltage
250 VAC, 30 VDC
Contact Limiting Making Current
3A
Contact Rating
0.125A
Coil Resistance
720 Ω
Coil Type
Monostable, DC
Insulation Clearance
.295 in
Contact Limiting Breaking Current
3A
Dielectric Voltage
4000 Vrms Coil and Contact; 750 Vrms Open Contacts
Contact Voltage Rating
250 VAC
Insulation Creepage
.315 in
Protection Category
RTIII
Contact Limiting Short-Time Current
3A
Contact Limiting Continuous Current
3A
Switching Current
100mA @ 5V
Operating Temp. Range
70 to 85°C

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.