
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
3-1461491-1
Zoro #
G501016828
UPC #
-
Country of Origin
China
Details
Item
Power Relay
Mounting Style
Printed Circuit Board
Electrical Connection
PCB-THT
Coil Voltage
6V DC
Contact Form
1 Form A (NO)
Number of Poles
1
Contact Material
AgNi
Features
UL Coil Insulation Class F; Bifurcated/Twin Contacts
Power Consumption - Relay
120 mW
Contact Rating
0.125A
Insulation Clearance
.138 in
Contact Limiting Breaking Current
3A
Operating Temp. Range
70 to 85°C
Contact Limiting Making Current
3A
Coil Type
Monostable, DC
Contact Voltage Rating
30 VDC, 250 VAC
Dielectric Voltage
3000 Vrms Coil and Contact; 750 Vrms Open Contacts
Coil Resistance
300 Ω
Switching Voltage
277 VAC, 125 VDC
Insulation Creepage
.138 in
Contact Limiting Continuous Current
3A
Protection Category
RTIII
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.