Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Te Connectivity PCN-112D3MHZ 001B 1721441-5

PCN-112D3MHZ 001B (Discontinued)

  • Mfr # 1721441-5
  • Zoro # G801017167
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1721441-5
Zoro #
G801017167
UPC #
-
Country of Origin
China

Details

Item
Power Relay
Mounting Style
Printed Circuit Board
Electrical Connection
PCB-THT
Coil Voltage
12V DC
Contact Form
1 Form A (NO)
Features
UL Coil Insulation Class F; Bifurcated/Twin Contacts
Number of Poles
1
Contact Material
AgNi
Power Consumption - Relay
120 mW
Coil Resistance
1200 Ω
Contact Limiting Continuous Current
5A
Switching Voltage
277 VAC, 125 VDC
Contact Voltage Rating
250 VAC, 30 VDC
Contact Limiting Breaking Current
5A
Coil Type
Monostable, DC
Insulation Creepage
.138 in
Contact Rating
0.208333333333333A
Contact Limiting Making Current
5A
Dielectric Voltage
3000 Vrms Coil and Contact; 750 Vrms Open Contacts
Operating Temp. Range
70 to 85°C
Protection Category
RTIII
Insulation Clearance
.138 in

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.