
PCB, General Purpose Relay, 10 A, PCB
Mfr # 1618256-3
Zoro # G900973258
product price: $637.99
/ea
Free Shipping & Returns
Key Features
Mounting Style
PCB
Electrical Connection
PCB
Coil Voltage
24V DC
Current Rating
10 A
Contact Form
SPST-NO
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
1618256-3
Zoro #
G900973258
UPC #
-
Country of Origin
India
Details
Item
General Purpose Relay
Mounting Style
PCB
Electrical Connection
PCB
Coil Voltage
24V DC
Current Rating
10 A
Contact Form
SPST-NO
High Voltage Connection (Coil)
PCB Tails
Voltage (Max)
30000 VDC, 15000 VDC, 8000 VDC, 70000 VDC, 35000 VDC, 12000 VDC, 50000 VDC, 2200 VDC, 10000 VDC, 1800 VDC, 5000 VDC, 25000 VDC, 20000 VDC, 7500 VDC, 3500 VDC
Economizer
Without
Power Switching
Make Only, Yes, No
Contact Arrangement
1 Form A, SPST-NO, 1 NO
Coil Resistance
290 Ω
Contact Current Rating
10A
Relay Type
High Voltage
RF Rated
No
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.