
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
2005249-6
Zoro #
G501068247
UPC #
-
Country of Origin
China
Dimensions
Length
26.1 mm
Height
9.94 mm
Details
Item
Housing
For Use With
2005247 Plug; 177918-1 or 368590-1 Double Lock Plate; 177916 or 177917 Contacts
Material
Polyamide
Number of Rows
1
Color
Blue
Features
Panel Mount Feature
Standards
CNR; USR; UL 1977; C22.2 No. 182.3
Application
Power, Signal
Connector Terminates To
Wire & Cable
Contact Type
Tab
Max. Voltage
300V AC
Hole Center to Center
3.96 mm
Max. Temp.
65°C
Number of Contacts
2
Terminal Type
Crimp
Flammability Rating
UL 94 V-0
Wire Type
Discrete; Stranded
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.