
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
2005247-6
Zoro #
G101068241
UPC #
-
Country of Origin
China
Details
Item
Housing
For Use With
2005248 or 2005249 Cap; 177914 or 177915 Contacts; 177918-1 or 368590-1 Double Lock Plate
Material
Polyamide
Number of Rows
1
Color
Blue
Standards
CNR; USR; C22.2 No. 182.3; UL 1977
Application
Power, Signal
Max. Voltage
300V AC
Max. Temp.
65°C
Contact Type
Receptacle
Wire Type
Discrete; Stranded
Terminal Type
Crimp
Connector Terminates To
Wire & Cable
Number of Contacts
2
Hole Center to Center
3.96 mm
Flammability Rating
UL 94 V-0
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.