
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
368572-9
Zoro #
G201068547
UPC #
-
Country of Origin
Korea, Republic of
Details
Item
Connector
Number of Rows
1
Material
Polyamide
Application
Power
Color
Black
Max. Temp.
65°C
Hole Center to Center
3.96 mm
Contact Type
Tab
Terminal Type
Crimp
Connector Terminates To
Wire & Cable
Number of Contacts
3
Max. Voltage
300V AC
Flammability Rating
UL 94 V-0
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.