Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Te Connectivity PDL 3P PLUG 6.5(GWT) BLK 368570-9

PDL 3P PLUG 6.5(GWT) BLK (Discontinued)

  • Mfr # 368570-9
  • Zoro # G301068553
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
368570-9
Zoro #
G301068553
UPC #
-
Country of Origin
Korea, Republic of

Details

Item
Connector
Material
Polyamide
Number of Rows
1
Color
Black
Application
Power
Hole Center to Center
6.5 mm
Number of Contacts
3
Flammability Rating
UL 94 V-0
Contact Type
Socket
Max. Temp.
65°C
Terminal Type
Crimp
Connector Terminates To
Wire & Cable
Max. Voltage
300V AC

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.