Zoro Homepage
This item is Discontinued.
Te Connectivity PDL 4P CAP 3.96 D/R F/H(GWT) B 1-368587-6

PDL 4P CAP 3.96 D/R F/H(GWT) B (Discontinued)

  • Mfr # 1-368587-6
  • Zoro # G701066982
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1-368587-6
Zoro #
G701066982
UPC #
-
Country of Origin
Korea, Republic of

Details

Item
Connector
Number of Rows
2
Material
Polyamide
Application
Power
Color
Blue
Max. Voltage
300V AC
Connector Terminates To
Wire & Cable
Flammability Rating
UL 94 V-0
Max. Temp.
65°C
Hole Center to Center
3.96 mm
Number of Contacts
4
Contact Type
Tab
Terminal Type
Crimp

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.